Hanging wire basket
Hanging chemical basket
CHEM-HNGBSKT-LONG-700ML-6PCS
Art.-no.
0891890706
EAN 4099618879326
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Sturdy construction with hanging hook
- Compartments for 6 aerosol cans
- Compartment partition approx. 70 x 70 mm
Product information
Datasheets(X)
Material | Steel |
Length | 159 mm |
Width (B) | 229 mm |
Depth (T) | 130 mm |
Height (H) | 390 mm |
Suitable for workshop trolley | Basic 8.4, Basic 8.8 |