Hand saw, top
Hand saw cork handle
HNDSAW-TOP-500MM-2K
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
High-quality hand saw with 2-component cork handle for high-precision cuts in wood products
With a two-component cork handle
For comfort of use
The handle has integrated 90° and 45° angles
Fast and easy line and angle marking
Inductively hardened teeth
- Gives extremely clean cuts and has excellent durability
- Excellent chip removal while sawing (fast penetration depth)
Tooth guard included
Product information
Datasheets(X)
Sheet length | 500 mm |
Length | 595 mm |
Teeth per unit of length | 7 PCS/Inch |