Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

HHS and Rost Off Set

Rust remover Rost Off and HHS set, 8 pieces
SET-8PCS-HSS-ROSTOFF-PACK

Art.-no. 0988005266

Prices for customers after login

HHS and Rost Off Set

Art.-no. 0988005266

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for trade customers

Register now and access more than 8,000 products

HHS and Rost Off Set
6x HHS 2000 cans plus 2x free Rost Off Rust Remover cans. See Shipment tab for more information.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Number of pieces in assortment/set

8 PCS

including:

2 x

PENTOIL-(ROST-OFF-PLUS)-300ML

Description: High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)
Quantity: 2 x
6 x

ADHLUB-HHS2000-500ML

Description: Partly synthetic oil that is extremely resistant to high pressures
Quantity: 6 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information