HEAVY DUTY metal circular saw blade for cordless metal hand-held circular saws
CRCLSAWBLDE-MET-TC-AT-165X1,6/1,2X20X52
Art.-no. 0610261652
EAN 4068362545474
Register now and access more than 20,000 products
- For precise, fast and virtually burr-free cuts due to the thin blade body and the thin kerf.
- Long service life due to special carbide teeth and optimised tooth geometry.
- Suitable for all common cordless metal hand-held circular saws.
- You can always find the right saw blade for your application with the clearly identifiable colour rings.
Vibrations significantly shorten the service life of the circular saw blade.
Datasheets(X)
For cutting pipes, profiles, sheet steel, installation rails, threaded rods, corrugated roofing sheets, structural steel (reinforcement) and stainless steel pipes and sheets.
- Always switch on the power tool before the material
- Tighten the material (avoid vibrations)
Diameter x saw cutting width/main blade thickness x drill hole | 165 x 1.6 / 1.2 x 20 mm |
Number of teeth | 52 PCS |
Tooth shape | Alternating tooth |
Especially suitable for | Stainless steel sheet, Stainless steel, profiles and pipes, Sheet-metal profiles and pipes, Metal profiles and pipes |
Suitable for | Nonferrous |
Max. rotation speed | 4200 1/min |
Suitable for machine type | Cordless hand-held circular saw |