Grease nipple
Steel zinc plated shape B 45°
NPL-H2-(ZN)-M10X1
Art.-no. 098620 101
EAN 4062856923106
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Nominal diameter (d1) | 10 mm |
Width across flats (s1) | 11 mm |
Thread type | Metric thread |