Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Petrol Injection Cleaner

Cleaner for petrol injection systems, additive
ADD-PETR-20LTR

Art.-no. 089356020
EAN 4065746575294
Prices for customers after login
Petrol Injection Cleaner

Art.-no. 089356020

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Fuel additive for cleaning petrol injection engines

Cleans fuel system from tank to combustion chamber


  • Adds fuel economy

  • Help increase power


Loosens and remove residues and scale as well as carbon deposits


  • Reduces deposit build-up

  • Reduces emissions


Binds and neutralises acidic condensation



When used at every service, this will assist in maintaining a better state of tune while minimising fuel consumption



250ml bottle is compatible with capless tanks

Notice

250ml is suitable for 50 litres of petrol (unleaded and leaded fuels, including all high performance fuels). 

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all petrol engines with or without catalytic converters. In the event of reported loss of power or increased fuel consumption. Can be used preventatively at every service.

Instructions

Add entire contents of the bottle to the petrol tank. The best results are achieved when the tank is at least ½ to ¾ full of petrol. This ensures that the cleaning process is allowed to continue for the duration of the tank to fully loosen and remove as many deposits as possible.

Contents

20 l

Colour

Clear

Smell/fragrance

Kerosene

Chemical basis

Mineral oil

Shelf life from production

24 Month

Density

0.81 g/cm³

Min. flashing point

61 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-ADDPROD-DISPENSER-CLEAR-BOTTLE-500ML

x 1 pcs

LBL-F.ADDPROD-F.BTL-INJECTORCLNR

Labels for application to empty decant bottles
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-ADDPROD-DISPENSER-CLEAR-BOTTLE-500ML

x 1 pcs

LBL-F.ADDPROD-F.BTL-INJECTORCLNR

Labels for application to empty decant bottles
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information