Gas discharge bulb for xenon original drivers (must be fitted ex works)
Gas discharge bulb vehicle
BULB-XENON-D4S-(P32D-5)-12V-35W
FIRSTEC
Art.-no.
072011033
EAN 4050641533746
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
100 % more light than halogen technology
Easier on the eyes
Higher colour temperatures compared with halogen technology
Arrive more comfortably and without feeling tired
due to improved illumination of the road
Notice
Operation only with suitable electronic ballast
Product information
Datasheets(X)
Application area
Cars and commercial vehicles
Type description | D4S |
Testing voltage | 13.5 V/DC |
Power rating | 35 W |
Socket designation | P32d-5 |
Colour temperature | 4200 K |