Welcome to Würth New Zealand For trade customers only

Galvanised steel round pan head full hex shank

Flat head steel zinc-plated full hex shaft
NUT-RIV-MHD-HEX-A2K-(0,5-3,0)-L18,0-M8

Art.-no. 3431924818
EAN 4064155675489
Prices for customers after login
Galvanised steel round pan head full hex shank

Art.-no. 3431924818

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

  • Material: Galvanised steel, blue passivated (A2K)

  • Chrome (VI)-free

  • Very high turning resistance

  • Can be used with coated components

  • Full hex shank
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information