Welcome to Würth New Zealand For trade customers only

Furniture hinge corner series 1000

Furniture hinge corner series 1000
HNGE-CUPB-OVRLY-1000-(BRU)-45MM

Art.-no. 3431376345

EAN 4064155663332

Individual price display after login
Furniture hinge corner series 1000

Art.-no. 3431376345

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Anodised

Length

45 mm

Width

37 mm

Material thickness

1.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information