Frame system Nova Pro Classic
Front pull-out, Nova Pro Classic set
FRMSYS-KIT-NP-CL-RL-MET-H90-350
Art.-no.
F900901269
EAN 4052712900419
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Set packaging for front extension H90/H122
Includes:
- 1 x Nova Pro full extension, load-bearing capacity 40 kg (pair)
- 1 x Nova Pro Classic frame (pair)
- 1 x hook-in set, screw-on
- 1 x screw-on square rail (pair)
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Nominal height | H90 |
Nominal length | 350 mm |
Colour | Silver metallic |
Load capacity | 40 kg |
Pullout type | Full extension |
Opening/closing system | Soft-close |