Frame fix plate
Frame fix plate
MNTRL-FRM-FIX-(MZN)-240X34X31MM-SCRWS
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Reinforces top plates and common stud that have been compromised by large holes commonly drilled through for services. i.e. plumbing pipe, electrical cabling. USES Alternative Solution to NZS3604 to Section 8, Clause 8.7.5 Holes in plates. Pryda Frame Fix (PFF2) is intended to re-instate the structural integrity of both SG8 90 x 45mm and 140
Product information
Datasheets(X)
Diameter of hole | 60 mm |
Thickness | 1.6 mm |
Material | Steel |
Surface | Hot dip galvanized |
Max. beam width | 86 mm |