Welcome to Würth New Zealand For trade customers only

Forklift Cleaner

Assembly cleaner heavy duty for forklift
ASMBYCLNR-FRKLFT-700ML

Art.-no. 0890108706

EAN 4062856500376

Individual price display after login
Forklift Cleaner

Art.-no. 0890108706

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Especially formulated for heavy-duty cleaning and degreasing of most surfaces on forklifts during maintenance

Special formulation to deeply penetrate stubborn grease and dirt


Fast and effective removal of soot, grease, industrial dust and oily residues on forklifts



Compatible with most common metallic surfaces


Flashes off leaving surface clean, dry and free from residue



Acetone free



AOX and silicone-free

Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Clean off dust, oil, grease and dirt from metallic surfaces e.g. forklift mast, carriage, pulleys, chains, axles and engine parts.


Flashes off leaving surface clean, dry and free from residue.

Instructions

Spray on the surfaces to be cleaned and wipe off with a clean cloth. If the surfaces are extremely dirty, it may be necessary to repeat the procedure.

Contents

700 ml

Colour

Colourless

Chemical basis

Naphtha

Density/conditions

0.71 g/cm³ / at 20°C

Shelf life from production/conditions

24 Month / at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information