Hexagon head sealing plug with collar DIN 910, steel, zinc-plated, blue passivated (A2K)
DIN 910 steel zinc plated
SCR-PLG-DIN910-WS17-(A2K)-M16X1,5
Art.-no.
024116 15
EAN 4045989367672
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (d1) | M16 x 1.5 |
Length (l1) | 21 mm |
Head diameter (d2) | 21 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 12 mm |
Design | Standard design |
Product class | B |