Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
DIN 965 steel 4.8 zinc plated H
SCR-CS-DIN965-4.8-H2-(A2K)-M5X10
Register now and access more than 20,000 products
DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 10 mm |
Head diameter (dk) | 9.2 mm |
Head height (k1) | 2.5 mm |
Standards | DIN 965 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Crosshead |
Internal drive | H2 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
