Fixing anchor W-FAZ/DZN diffusion zinc-plated
Fixanchor W-FAZ steel zn thermal diff. coating
ANC-(W-FAZ/SH)-(DZN)-30-50-M12X125
Art.-no. 5928712030
EAN 4061975352750
Register now and access more than 20,000 products
- High load-bearing capacities, low axial and edge clearance
- Immediate load-bearing capacity — no waiting
- Time-saving through-bolt mounting
- Reduced anchor depth
- Minimised drilling and time requirements
- Flexible application
Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
- Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Datasheets(X)
Individual attachment with approval
Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2)
e. g. for the attachment of metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, wooden structures, roof beams etc.
Individual attachment without approval
Metric anchor diameter | M12 |
Anchor length (l) | 125 mm |
Attachment height (t fix) | 30 mm |
Max. attachment height reduced (t fix, red) | 50 mm |
Effective anchoring depth (h ef) | 70 mm |
Effective anchoring depth reduced (h ef, red) | 50 mm |
Disc diameter x disc thickness | 24 x 2.5 mm |
Width across flats | 19 mm |
Nominal drill-bit diameter (d 0) | 12 mm |
Drill hole depth (h 1) | 90 mm |
Drill hole depth reduced (h 1, red) | 70 mm |
Material | Steel |
Surface | Zinc thermal diffusion coating |
Torque during anchoring (T inst) | 45 Nm |
Through-hole in the component to be connected (d f) | 14 mm |
Approval | ETA-99/0011 |