Welcome to Würth New Zealand For trade customers only

Fir tree clip with small gradation and narrow fir tree shape

FIRTREECLIP-UNI

Art.-no. 0500827031

EAN 4050641387752

Individual price display after login
Fir tree clip with small gradation and narrow fir tree shape

Art.-no. 0500827031

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For connecting sheet metal, cardboard, trims or other flat components
  • Saves time and money due to quick and easy press-in installation.

  • Tight fit in the component.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting sheet metal, cardboard, trims or other flat components.

Head diameter (A)

18 mm

Head height (B)

2 mm

Length below head (C)

20 mm

Colour

Black

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Universal

Corresponds to original spare part number

N/A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information