Fir tree clip with small gradation and narrow fir tree shape
FIRTREECLIP-UNI
Art.-no. 0500827023
EAN 4050641387677
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
For connecting sheet metal, cardboard, trims or other flat components
- Saves time and money due to quick and easy press-in installation.
- Tight fit in the component.
Product information
Datasheets(X)
Application area
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 15 mm |
Head height (B) | 2 mm |
Length below head (C) | 14 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Nissan, Universal |
Corresponds to original spare part number | 01553-01182 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
