Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel
DIN 125 stainless steel A4 140 HV plain
WSH-DIN125-A-140HV-A4-D21,0
Art.-no. 041220
EAN 4050641385345
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Form | A |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | DIN 125 |
Material | Stainless steel A4 |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
