Welcome to Würth New Zealand For trade customers only

Fabric sanding belt Zirconia alumina electric grinding file

Fabric sand. belt, zirconia alumina f grinding fil
SNDBL-F/CLTH13X454 P 60

Art.-no. 058821360
EAN 4058794762679

Prices for customers after login
Fabric sanding belt Zirconia alumina electric grinding file

Art.-no. 058821360

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.

High and fast material removal rate with cool grinding


Zirconia alumina and active grinding top layer

Notice
  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals

Width x length

13 mm x 454 mm

Grid size

60

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information