Welcome to Würth New Zealand For trade customers only

Engine cleaner with tap and bottle set 4PCS

Engine cleaner with tap and bottle set 4 pcs
SET-4PCS-1XDGRSR-1XTAP-1XBTTLE

Art.-no. 0988019431

EAN 4099618151781

Individual price display after login
Engine cleaner with tap and bottle set 4PCS

Art.-no. 0988019431

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

A powerful solvent free engine degreaser. Breaks down and dissolves grease, oil and road grime.

Engine Degreaser with tap and bottle


Pack contains:


  • x2 20L Degreaser (0893650984)

  • x1 Tap (089130203)

  • x1 Pump spray bottle (0891503002)


Degreaser:


"Fast acting Degreaser


Quickly removes smog and grease with excellent results.



Concentrated formula


With a 1 to 1 concentrate our 20L concentrate takes up minimal space whilst offering maximum value.



Solvent free


Engine Degreaser has a water based formula offering better health and saftey for you and the environment.



Pleasant citrus smell


VOC compliant



Includes refillable empty pump spray bottle for easy application of products from canisters or drums

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Generously spray engine and allow to dwell for several minutes. Then apply product to inner hood, wheel wells, door and trunk jams and gas cap compartment. Pressure rinse areas in reverse order of application (thus allowing the product to dwell on the engine the longest). Pressure rinse the engine last. Avoid the hood liner, and do not saturate electronics.

Engine cleaner with tap and bottle set 4PCS including:
1 x
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

Description: For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
Quantity: 1 x
1 x
Product-specific pressure sprayer, unfilled

PMPSPRBTL-PLA-BRKCLNR-1LTR

Description:
Brake cleaner; 1 l
Refillable empty pump spray bottle for easy application of products from canisters or drums
Quantity: 1 x
2 x
Engine Degreaser

ENGDEGRSER-CAN-YELLOW-20LTR

Description: A powerful solvent free engine degreaser. Breaks down and dissolves grease, oil and road grime.
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information