Hexagonal bolt
ASME B18.2.1 steel GR8 zinc-plated trivalent UNC
SCR-HCS-GR8-(ZT)-3/4_10X3
Art.-no.
7002975300
EAN 4053479295619
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Mechanical properties are regulated in SAE J429
Thread length based on standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 2A (for male thread)
Product information
Datasheets(X)
Nominal diameter (d1) | 3/4 in |
Length (l1) | 3 in |
Thread type | UNC |
Head height (k1) | 0.483 in |
External drive (s1) | WS1 1/8 |
Material | Steel |
Property class | GR8 |
Surface | Zinc plated |
Width across flats | 1 1/8 inch |