Non-slip tape
Non-slip friction tape
ADHTPE-NONSLP-BLACK/YELLO-W100MM-L18,3M
Art.-no.
0894302100
EAN 4058794765625
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
The tape makes slippery surfaces safe on stairs, lorries, boats, near machines, etc.
Robust and secure
- Friction tape with sandpaper effect
- Able to withstand water, soap and detergents
- Able to withstand sunlight and resistant to hydrochloric acid and caustic soda
Product information
Datasheets(X)
Instructions
The surface where the tape is placed must be clean, dry and free of grease and oil. The products must be at the same temperature as far as possible.
Length | 18.3 m |
Width | 100 mm |
Thickness | 1 mm |
Colour | Black |
Min./max. processing temperature | 0 to 0 °C |
Shelf life from production/conditions | 12 Month / cool and dry storage area |