Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752 - SPGPIN-SYSKO-ISO8752-(D7-12)-240PCS Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752 - SPGPIN-SYSKO-ISO8752-(D7-12)-240PCS
´
Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752 - SPGPIN-SYSKO-ISO8752-(D7-12)-240PCS - 1
Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752 - SPGPIN-SYSKO-ISO8752-(D7-12)-240PCS - 2

Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752

ISO 8752 spring steel plain 240 pieces Sysko
SPGPIN-SYSKO-ISO8752-(D7-12)-240PCS
SYSTEMKOFFER

Art.-no. 5964047501
EAN 4046777219807

Prices for customers after login
Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752

Art.-no. 5964047501

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Spring steel, plain

Diameter 7 mm to 12 mm included in the assortment

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

240 PCS

Material

Steel

Surface

Plain

including:
1 x

SYSINRT-4.4.1.-12COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
20 x

SPGPIN-ISO8752-7X50

Quantity: 20 x
20 x

SPGPIN-ISO8752-7X70

Quantity: 20 x
20 x

SPGPIN-ISO8752-8X40

Quantity: 20 x
20 x

SPGPIN-ISO8752-8X50

Quantity: 20 x
20 x

SPGPIN-ISO8752-8X60

Quantity: 20 x
20 x

SPGPIN-ISO8752-10X40

Quantity: 20 x
20 x

SPGPIN-ISO8752-10X50

Quantity: 20 x
20 x

SPGPIN-ISO8752-10X60

Quantity: 20 x
20 x

SPGPIN-ISO8752-12X40

Quantity: 20 x
20 x

SPGPIN-ISO8752-12X50

Quantity: 20 x
20 x

SPGPIN-ISO8752-12X60

Quantity: 20 x
20 x

SPGPIN-ISO8752-7X40

Quantity: 20 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information