Drilling screws with low profile flat head
Steel zinc yellow plated flat head
SCR-SDM-FLAT TOPS-H2-(CL2)-10G_16X16
Art.-no.
3665402316
EAN 4062856852017
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Self drilling screws with a very low profile flat head, suitable for applications involving light gauge materials
Very low profile head
- Eliminates bulging when used underneath plasterboard
Self drilling tip
- No pre-drilling required, saving time and money
Zinc yellow coating
- For indoor applications only
AS 3566
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 1.1 mm |
Drill tip length (lp) | 5.8 mm |
Internal drive | H2 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!