Drilling screw, roof, bugle head, inch
AS 3566.1 bugle head stainless steel 304 Type 17
SCR-SD-T17-BUG-BATTEN-304-14G_10X100
Art.-no. 3667100510
EAN 4058794741315
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
AS 3566.1 bugle head stainless steel 304 Type 17
Can be used for a range of applications, including Retaining Walls, Pergolas, Fencing and Decking.
- Bugle Head - Countersinking head
- Double locking thread prevents pull up
- T-Rex teeth for quicker and easier install
- Type 17 for self-piercing predrilling
- Internal Hex drive for easy slip-free driving
Product information
Datasheets(X)
![]() | |
Material | Stainless steel AISI 304 |
Surface | Plain |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 100 |
Head diameter (dk) | 14 mm |
Head height (k1) | 2 mm |
Drill tip length (lp) | 13 mm |
Internal drive | HS5 |
Standards | AS 3566.1 |
RoHS-compliant | Yes |