Drilling screw, hexagon head with flange, inch
AS 3566.1 stainless steel 304 Type 17
SCR-SD-T17-HWF-304-12G_11X35
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
AS 3566.1, stainless steel 304
Product information
Datasheets(X)
![]() | |
Material | Stainless steel AISI 304 |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 35 mm |
Head height (k1) | 3.5 mm |
Flange diameter (dk) | 14 mm |
Drill tip length (lp) | 8.9 mm |
Standards | AS 3566 |
Drive type | Hexagon |
Thread type | Wood screw thread |