Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Hexagonal bolt with shank DIN 931, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 931 steel 8.8 zinc plated
SCR-HEX-DIN931-8.8-WS19-(A2K)-M12X140

Art.-no. 005312 140
EAN 4050641282651

Prices for customers after login
Hexagonal bolt with shank DIN 931, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 005312 140

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

140 mm

Head height (k1)

8 mm

External drive (s1)

WS19

Standards

DIN 931

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

36 mm

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information