Welcome to Würth New Zealand For trade customers only

Drilling screw, countersunk head, inch

Drilling screw, countersunk head, inch, others
SCR-SDM-CSK-H2-(CL4)-8G_18X30

Art.-no. 3665003230

EAN 4064155617014

Individual price display after login
Drilling screw, countersunk head, inch

Art.-no. 3665003230

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

CL4

RoHS-compliant

Yes

Nominal diameter (d1)

4.2 mm

Length (l1)

30 mm

Head diameter (dk)

7.7 mm

Internal drive

H2

Max. material thickness to be drilled through (metal)

2.5 mm

Head height (k1)

3.5 mm

Standards

AS 3566

Drill tip length (lp)

5.8 mm

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information