Drilling screw, counter sunk head with AW drive
SCR-DBIT-CS-CUTHD-AW30-(RGR)-6,3X80
Art.-no. 0205976380
EAN 4099618030062
Register now and access more than 20,000 products
The self-drilling screw with up to 50% time savings when fastening wood to metal substructures, steel with zinc flake plating.
Countersunk head with milled pockets, for processing in softwood.
RoHS compliant coating provides approx. 500h anti-corrosion performance(no base metal corrosion)
AW drive system:
- Enhanced torque transmission
- Longer life
- Optimum central positioning
- Better mounting output thanks to fatigue-free screw-in, the required contact pressure for transmission of the torques is considerably lower.
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Datasheets(X)
Other standard | Company standard |
Material | Steel |
Surface | Flake zinc grey |
Nominal diameter (d1) | 6.35 mm |
Length (l1) | 80 mm |
Head diameter (dk) | 15 mm |
Internal drive | AW30 |
Drill tip length (lp) | 6.0 mm |
Head type | Countersunk head 80 degree |
Max. attachment thickness | 10 mm |
RoHS-compliant | Yes |