Drawstring Backpack Bag
Drawstring bag
BG-DRAWSRTING-BAG-RPET-PES-40X48CM
Art.-no. 0WGE400801
EAN 4099618035883
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Draw String Back Sack with Zip Pocket
Made by recycled material
Size: 48x40cm
Product information
Datasheets(X)
Gross weight | 25 g |
Material | 100% polyester |
Height | 48 cm |
Length | 40 cm |
Width | 0 cm |