Double-sided standing shelving unit 1500
Double shelving unit 1500
DBSHLF-STRGBOX1500-BOX
Art.-no. 0962200141
EAN 4024835490160
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
	
				
Exclusively for trade customers
		Register now and access more than 20,000 products
With universal rail for storage boxes in sizes 2/3/4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
- Colour-coded grouping of storage boxes for optimum arrangement of storage space
- Optimised access at assembly areas
- Easy assembly
- Sheet steel, zinc plated
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Design of the boxes | 90 boxes, size 4, red, 48 boxes, size 3, green, 16 boxes, size 2, blue | 
| Height | 1525 mm | 
| Width | 1055 mm | 
| Material | Sheet steel | 
| Surface | Zinc plated | 
| Product weight (per item) | 68000.000 g | 
 
