Double shelving 500
Double shelving unit 500
DBSHLF-STRGBOX500-BOX
Art.-no. 0962200110
EAN 4024835491907
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
With universal rail for storage boxes in size 4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
- Optimal storage space arrangement through colour-coded grouping of storage boxes
- Optimised access for assembly areas
- Easy to install
- Sheet steel, galvanised
Product information
Datasheets(X)
Design of the boxes | 72 boxes, size 4, red |
Height | 500 mm |
Width | 1055 mm |
Material | Sheet steel |
Surface | Zinc plated |
Product weight (per item) | 2100.000 g |