1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life
1/2 inch impact socket, hex f. Al rims
IMPSKT-1/2IN-GREEN-WS14
Register now and access more than 20,000 products
- Standard: DIN 3121/ISO 1174
- Drive: Hole for locking pin and groove for O-ring
- Geometry: long
Long service life
Reinforcement ring to ensure a service life at least twice as long as that of standard impact socket wrenches for light metal rims.
Replaceable plastic sleeve
Plastic-coated to protect aluminium rims
Colour-coded socket wrenches
Makes it easier to spot the required size so that less working time is wasted.
Datasheets(X)
Drive type | Internal square |
Length (L1) | 87.7 mm |
Blade length (L2) | 55 mm |
Socket wrench external diameter (D1) | 19.4 mm |
Sleeve inside diameter (d2) | 19.4 mm |
Sleeve outside diameter (d3) | 23.8 mm |
Material | Steel |