Welcome to Würth New Zealand For trade customers only

Double-end box wrench, swivel head

Double box-end wrench swivel head
DBBOXENDWRNCH-SR-FLEX-L156MM-WS10X11MM

Art.-no. 0714270101

EAN 4056807456249

Individual price display after login
Double-end box wrench, swivel head

Art.-no. 0714270101

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • For tightening or loosening hard-to-reach nuts and bolts on closed and bolted pipe systems

  • With flexible head

  • Ratchet function with spring opening
Notice

Designed in particular for use in the automotive industry, for brake lines, radiator systems, servo systems etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be opened and closed to encompass the screw or nut.


The greater the pressure on the tool, the greater the power transmission.


Also grips "rounded" edges.

Width across flats

10 x 11 mm

Length (L)

156 mm

Height (h1)

10 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information