Paint spray, high gloss
Paint spray nitro-alkydal quality, high-gloss
PNTSPR-R6018-YELLOWGREEN-600ML
Register now and access more than 20,000 products
High-grade nitro-alkydal quality
- Easy to use
- Excellent spreading properties
- Fast drying
- Good coverage
Can be painted over all common primers, filler products, and paint types
Quick-drying paint resin
Does not contain heavy metals
Drying time at 20°C
- Dust-dry< 10 min.
- Tack-free < 20 min.
- Touch-dry < 60 min.
400 ml can with round nozzle, 600 ml can with fan nozzle
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For paint repair work, protection from corrosion and weathering, and for surface finishing.
Surfaces: Wood, metal, fabric, stone, ceramics, glass, paintable plastics, concrete, wicker. Wide range of uses: Commercial vehicles, bodywork, radiators, window construction, steel construction etc.
Shake the can vigorously for approx. 2 minutes before use. The surface must be clean, dry and free from grease. Remove rust and old loose paint; sand and prime. Spraying distance: 20-25 cm. Maintain a flash-off time of approx. 5 minutes between spray coatings.
Contents | 600 ml |
Colour | Yellow green RAL 6018 |
Chemical basis | Nitroalkydale |
Gloss level | High gloss |
Max. temperature resistance | 80 °C |
Density | 0.77 g/cm³ |
Dust-drying time | 10 min |
Min./max. spraying distance | 20-25 cm |
Min. spraying distance | 20 cm |
Max. spraying distance | 25 cm |
Tack-free after | 20 min |
Shelf life from production | 36 Month |
Min. processing temperature for can | 20 °C |
Conditions to maintain shelf life from production | at 15°C to 25°C and max. 60% relative humidity |
Conditions for drying time | at 20°C |
AOX-free | Yes |
Min. flash-off time | 5 min |
Container | Can |
Design | Fan nozzle |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!