Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled
DIN 471 spring steel phosphated standard version
CRCLIP-SHFT-DIN471-A-48X1,75
Art.-no.
043848
EAN 4011231378871
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
- For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can also be used at high speeds
- The rings can be removed quickly and easily using the appropriate pliers
Product information
Datasheets(X)
CAD data (available after login)
Suitable for shafts | 48 mm |
Suitable for groove diameter | 45.5 mm |
Internal diameter (d1) | 44.5 mm |
Eye width (a1) | 6.9 mm |
Width (b1) | 5 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Phosphated |
RoHS-compliant | Yes |