Welcome to Würth New Zealand For trade customers only

Disposable gloves nitrile LIGHT

Disposable gloves nitrile LIGHT
PROTGLOV-DISPOSABLE-NITRILE-LIGHT-BLUE-M

Art.-no. 0899470201

EAN 4065746309158

Individual price display after login
Disposable gloves nitrile LIGHT

Art.-no. 0899470201

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Liquid-tight, thin disposable gloves with maximum flexibility
  • Textured fingertips

  • Food-safe

  • Silicone-free manufacturing process

  • In a practical disposable dispenser
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Laboratory work

  • Food preparation

  • Catering

  • Pharmaceutical, chemical and electrical industries

  • Painting, varnishing and polishing work

  • Cleaning and maintenance work

  • Workshop activities

Colour

Blue

Size

M

Material

Nitrile

Interior finish

Powder-free, Chlorinated

Standards

ISO 21420:2020, EN 374

Category

III

Length

240 mm

Material thickness

0.06 mm

Material thickness of finger (textured)

0.11 mm

Material thickness of cuff (smooth)

0.05 mm

Tolerance, material thickness (+/-)

0.02 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-DISPENSER-PROTGLOV

Three tier dispenser provides easy access to multiple types and sizes of disposable gloves in one handy location
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information