Blind rivet, flat head
Blind rivet flat head alu/A2 medium-strength
RIV-MHD-ALU/A2-(1,2-6,3)-4X10
ZEBRA
Art.-no.
091440 64
EAN 4045989777198
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Sleeve: Aluminium. Mandrel: A2 stainless steel
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter x length (d1 x l1) | 4.0 x 10.0 mm |
Min./max. grip range | 1.2-6.3 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 4.1-4.3 mm |
Shear-fracture load | 1050 N |
Tensile fracture load | 1500 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | WN 914 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.2 mm |