Circlip for bore hole, standard version, shape J DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 spring steel, phosphated and oiled, type J
CRCLIP-BRE-DIN472-J-60X2,0
Art.-no.
043960
EAN 4011231380997
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for holes | 60 mm |
Suitable for groove diameter | 63 mm |
Outer diameter (d1) | 64.2 mm |
Eye width (a1) | 7.3 mm |
Width (b1) | 5.4 mm |
Thickness (s1) | 2 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!