Heavy Duty Hose Clamp With Spring
Hose clamp with spring constant torque HD
PIPCLMP-NORMA-CONTENS-HD-B20-(74-84)
Art.-no.
0537974084
EAN 4058794704013
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Heavy duty, self re-tensioning hose clamp.
- Auto re-tensioning effect.
- Prevents cold leaks.
- Clamp self-adjustment assists in eliminating blow-off failures on air intake / charged air systems of turbo charged petrol and diesel engines.
Product information
Datasheets(X)
Application area
Coolant hoses (particularly new hose installations), silicone and EPDM hose connections on engine manifold and cooling systems, intercooler and charged air duct connections. Use whenever leakage caused by cold flow or thermal expansion is a problem.
Suitable for: Marine, agricultural machines, heavy equipment, generators, fork lift trucks, hire equipment.
Width of band | 20 mm |
Min./max. grip range | 74-84 mm |
Width across flats | 13 mm |