Exhaust slotted nut, reduced wrench size DIN 14441 heavily copper-plated steel
Exhaust slotted nut DIN 14441
NUT-SL-DIN14441-6-WS17-(C4L)-M12
Art.-no.
03664
EAN 4045989351053
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (D) | M12 |
Collar diameter (d1) | 16.5 mm |
Height (h1) | 12.5 mm |
Width across flats (s1) | 17 mm |
Material | Steel |
Property class | 6 |
Surface | Copper plated |
Design | Reduced wrench size |
Thread type | Metric thread |
Pitch | 1.75 mm |