Welcome to Würth New Zealand For trade customers only

Dichtfix sealant set with cartridge gun set 13PCS

Sealant DICHTFIX and cartridge gun set 13 pcs
SET-13PCS-12XGREYSEALANT-1XGUN

Art.-no. 0988019426

EAN 4099618151835

Individual price display after login
Dichtfix sealant set with cartridge gun set 13PCS

Art.-no. 0988019426

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work

Dichtfix sealant with cartridge gun


Pack contains:


  • x12 Dichtfix sealants (0893228)

  • x1 Cartridge gun (08916286)


Dichtfix Sealant:


"Very broad adhesive range


Adheres to large range of surfaces, even without a primer coat.



High Shore A hardness


The material is resistant to mechanical loads.



High tensile strength and elongation at tear


The seam also withstands stronger movements/elongations.



UV-stable


Excellent ageing behaviour, even when seams are not painted.



Isocyanate-free"



Cartridge Gun:


  • Automatically reduces the mains pressure to 7 bar working pressure

  • Infinitely and finely adjustable

  • The amount of spraying air and material can each be regulated individually

  • Two-step trigger

  • Material feed via telescopic cylinder makes ingress of compressed air into the cartridge impossible

  • Suitable for 310ml cartridges
Notice
  • Does not adhere to PP/PE/PTFE

  • The sealant must not come into contact with fresh, unhardened PU materials

  • When painting over with metallic paints, a blocking primer must be applied

  • Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For permanently elastic, highly adhesive seam seals, and for restoring the original structure following accident repair work, e.g. in the engine compartment, luggage compartment, undercarriages, wheel wells and on all overlapping connecting seams.

Instructions
  • The surfaces must be clean, dry and free from grease

  • Use with cartridge or pneumatic guns. The required textures and coat thicknesses are determined by the distance to the object or through the air pressure.

  • Further information in the technical data sheet
including:
0 x

CARTGUN-PN-COMBIFIX

Description: Combined application possible (standard sealant and sprayable seam sealant)
Quantity: 0 x
12 x

SPRSEAL-DICHTFIX-GREY-310ML

Description: Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work
Quantity: 12 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information