Welcome to Würth New Zealand For trade customers only

Deep cleaner for plastic

Plastic deep cleaner
PLASTIC-DEEP-CLNR-20LTR

Art.-no. 0893477720
EAN 4065746000567

Prices for customers after login
Deep cleaner for plastic

Art.-no. 0893477720

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Universal application for cleaning and protecting all plastic parts for indoor and outdoor use

Provides outstanding cleaning power and gentle protection in a single step


  • Quick to use

  • Minimises costs

  • Reliable cleaning


Optimum care thanks to specially selected raw materials


  • Refreshes colour

  • Adds a satin-gloss finish

  • Well-kept appearance, looks as good as new


Provides lasting protection against environmental influences


  • No material brittleness

  • Plastic remains elastic

  • Plastic does not fade


Contains silicone

Notice

Do not spray on operating elements (steering wheel, pedals), as there is a danger of slipping! Not suitable for glass or textiles.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used for e.g. cleaning and protecting the cockpit, interior trims, spoilers, bumpers and much more.

Instructions

Remove coarse soiling from the surface. Spray a thin coat of the deep cleaner for plastic or apply sparingly with a sponge or cloth and work it in.

Contents

20 l

Container

Canister

Colour

White

Chemical basis

Water

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CLNCLTH-SOFTEX-ROLL-40X38CM-500SHT

Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
x 1 pcs

SPRBTL-SCAL-TRANSPARENT-500ML

For user-friendly application of liquids
x 1 pcs

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs

MICROCLTH-PESFBR-GREEN-348C-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 1 pcs

TAP-(F.PLACANI-20LTR)

High quality, chemical resistant tap.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information