DIN 471 stainless steel blank for shaft 200 pcs
DIN 471 stainless steel blank for shaft 200 pcs
CRCLIP-SHFT-DIN471-1.422-(PL)-370-200PCS
Art.-no.
0964043200
EAN 4099618763199
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 20,000 products
Circlip Assortment for shafts (DIN 471)
Stainless A2 Circlips - 200 pieces
- 25pcs x D50mm x 2 (Art.no 04890150)
- 25pcs x D10mm x 1 (Art. no. 04890110)
- 10pcs x D16mm x 1 (Art. no. 04890116)
- 10pcs x D28mm x 1.5 (Art. no. 04890128)
- 25pcs x D6mm x 0.7 (Art. no. 0489016)
- 10pcs x D12mm x 1 (Art. no. 04890112)
- 10pcs x D20mm x 1.2 (Art. no. 04890120)
- 10pcs x D30mm x 1.5 (Art. no. 04890130)
- 25pcs x D8mm x 0.8 (Art. no. 0489018)
- 10pcs x D13mm x 1 (Art. no. 04890113)
- 10pcs x D22mm x 1 (Art. no. 04890122)
- 10pcs x D38mm x 1.75 (Art. no. 04890138)
- 10pcs x D14mm x 1 (Art. no. 04890114)
- 10pcs x D25mm x 1.2 (Art. no. 04890125)
Product information
Datasheets(X)
Material | Stainless steel, 1.4122 |
Surface | Plain |
Number of pieces in assortment/set | 200 PCS |
Product weight (per item) | 2.650 kg |
including:
25
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
25
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
10
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
10
x
25
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
25
x
25
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
25
x
25
x
Description:
For shafts, DIN 471, stainless steel, standard version
Quantity:
25
x
1
x
Description:
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity:
1
x
1
x
Description:
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).