Washer Inch, zinc-plated steel (A2K)
Washer steel zinc plated inch
FLT WSHR ST ZN 3/16 Ø5,5X7,4X2
Art.-no.
0408316
EAN 4058794703399
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 5.5 mm |
Outer diameter (d2) | 7.4 mm |
Thickness (h1) | 2 mm |
Material | Steel |
Surface | Zinc plated |
Other standard | WN 408 |