1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life
1/2 inch impact socket, hex f. Al rims
IMPSKT-1/2IN-GREEN-22MM
Art.-no.
0713132822
EAN 4046777132410
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
- Standard: DIN 3121/ISO 1174
- Drive: Hole for locking pin and groove for O-ring
- Geometry: long
Long service life
Reinforcement ring to ensure a service life at least twice as long as that of standard impact socket wrenches for light metal rims.
Replaceable plastic sleeve
Plastic-coated to protect aluminium rims
Colour-coded socket wrenches
Makes it easier to spot the required size so that less working time is wasted.
Product information
Datasheets(X)
Drive type | Square |
Tip type | Hexagon |
Length (L1) | 87.7 mm |
Socket wrench external diameter (D1) | 23.8 mm |
Material | Steel |