Flat Washers
Washer flat inch
WSH-FLT-F436-(ZY)-7/16
Art.-no.
78411043
EAN 4058794703894
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 0.469 in |
Outer diameter (d2) | 0.922 in |
Material | Steel |
Surface | Zinc plated yellow |
Thickness (h1) | 0.080 in |
ASME | ASME B18.2.6 |