Trade Customers Only
Local Call 0800 683 040
Purchase On Account
Fast Delivery Nationwide
More Than 10,000 Products
ASME B18.6.4 stainless steel 18-8 square drive
SCR-TS-AB-FLT-82-SST-(18-8)-SQ-6X3/8
Prices for customers after login
Register now and access more than 8,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable to A2 stainless steel
Würth Catalogue(X)
Catalogue page as PDF 1
Datasheets(X)
Certificates/Documents(X)
Material | Stainless steel, AISI 304, 18-8 |
Surface | Plain |
RoHS-compliant | Yes |
Standards | ASME B18.6.4 |
Nominal diameter (d1) | 0.138 in |
Length (l1) | 3/8 in |
Internal drive | SQ size 1 |
Head type | Flat countersunk head 82 degree |
Thread type | AB |