Coach Bolts with Nuts
AS/NZS 1390 steel 4.6 hot dip galvanized with nut
BLT-NUT-AS1390/1112-4.6/5Z-(HDG)-M10X280
Register now and access more than 20,000 products
Datasheets(X)
Use in carpentry, special joinery, prefabricated buildings, vehicle manufacturers (truck flooring, side and tail boards) boat building, exhibition work, framing, heavy reusable packaging cases, packaging for machinery and sea freight. For connection of timber and metal components. The square shank holds firm in the timber. The pre-board hole should be the same diameter as the round shank.
Material | Steel |
Property class | 4.6 |
Surface | Hot dip galvanized |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 280 mm |
Head diameter (dk) | 22 mm |
Head height (k1) | 5.4 mm |
Square width (V) | 10.58 mm |
Square height (f) | 5.4 mm |
Standards | AS/NZS 1390 |
RoHS-compliant | Yes |
Thread type | Metric thread |
Pitch | 1.5 mm |
Shank diameter | 10.58 mm |
Thread length (metric thread) (b) | 45 mm |
Product class | C |