Covering plug, type 5 Narrow pine tree shape
Covering plug, type 5
BODY CLIP FORD/UNIVERSAL XMAS TRE
Art.-no. 0501102240
EAN 4050641385925
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Product information
Datasheets(X)
Application area
Connection of metal sheets, cardboard, claddings or other flat components
Head diameter (A) | 20 mm |
Head height (B) | 1 mm |
Length below head (C) | 9 mm |
Colour | Black |
Material | Nylon (polyamide) |
Corresponds to original spare part number | G030-68-885-38 |
Installation location | Engine compartment |
Drill hole diameter | 6 mm |
Type of vehicle | Passenger car |
Corresponds to original spare part number 2 | F22Z-16774-A |